Motion
MT7531326
MT7531326
Mi Item #01048285
MFR #MT7531326
Price$105.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531326
Mi Item #01048285
MFR #MT7531326

Mfr description
31326 1-1/4-7NC HX DIE CARBN STL RETHRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.28/each

Specifications

Dimensions

  • Hex Width  
    2-3/16 in
  • Thread Size
    1-1/4 – 7

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)