Motion
5812220300

AVENTICS
5812220300

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01048286
MFR #5812220300
List Price$305.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812220300

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Double Solenoid
MI ITEM #01048286
MFR #5812220300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.76/each for your price

Overview

Mfr description
5812220300 581-2 DS 5W INT NO FC 110VAC

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Electrical Entry
    Plug-in
  • Flow Coefficient Cv Flow Factor Kv
    10.8 L/(s*bar)
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    95.35 cfm
  • Manufacturer Product Page
  • Standards Met
    ISO 5599-1
  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass Reinforced Polyamide
  • Overall Height
    87 mm
  • Overall Length
    95 mm
  • Overall Width
    50 mm
  • Set Pressure Range
    +1.5 to +10 bar
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text