Motion
MT7531328
MT7531328
Mi Item #01048296
MFR #MT7531328
Price$134.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531328
Mi Item #01048296
MFR #MT7531328

Mfr description
31328 1266 HEX DIE 1-3/8 - 6 NC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.23/each

Specifications

Dimensions

  • Hex Width  
    2-3/8 in
  • Thread Size
    1-3/8 – 6

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)