Motion
MT7531335
MT7531335
MI ITEM #01048333
MFR #MT7531335
Price$125.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531335
MI ITEM #01048333
MFR #MT7531335

Mfr description
31335 1267 NPT HEX DIE 1/2-14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.23/each

Specifications

Dimensions

  • Hex Width  
    1-5/8 in
  • Thread Size
    1/2 – 14

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)