Motion
MT7531343
MT7531343
Mi Item #01048379
MFR #MT7531343
Price$46.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531343
Mi Item #01048379
MFR #MT7531343

Mfr description
31343 1266M CARB HEX DIE M10X1.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.23/each

Specifications

Dimensions

  • Hex Width  
    7/8 in
  • Thread Size
    M10 x 1.5

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)