Motion
MT7531346
MT7531346
Mi Item #01048399
MFR #MT7531346
Price$82.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7531346
Mi Item #01048399
MFR #MT7531346

Mfr description
31346 1266M CARB HEX DIE M16X2.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.48/each

Specifications

Dimensions

  • Hex Width  
    1-1/4 in
  • Thread Size
    M16 x 2

Details

  • Die Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)