Motion
5812230000

AVENTICS
5812230000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01048401
MFR #5812230000
List Price$147.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812230000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01048401
MFR #5812230000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.49/each for your price

Overview

Mfr description
5812230000 581-2 DS AIR PLT INT NO FC N

Specifications

  • Piping Type
    Base Mounted
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    2
  • Flow Rate
    95.35 cfm
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    13.8 to 232 psi
  • Operating Temperature Range
    -4 to 158 °F
  • Overall Width
    42 mm
  • Overall Height
    50 mm
  • Maximum Operating Pressure
    232 psi
  • Seal Material
    ABS
  • Body Material
    Aluminum
  • Standards Met
    ISO 5599-1
  • Overall Length
    87 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text