Motion
5812330000

AVENTICS
5812330000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01048594
MFR #5812330000
List Price$133.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812330000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
MI ITEM #01048594
MFR #5812330000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.90/each for your price

Overview

Mfr description
5812330000 581-2 AIR PLT INT NO FC NO

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    2
  • Manual Operation Type
    Locking
  • Flow Rate
    95.35 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text