Motion
5812420000

AVENTICS
5812420000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01048617
MFR #5812420000
Price$288.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812420000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01048617
MFR #5812420000

Mfr description
5812420000 581-2 CC 5W INT NO FC NO SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.52/each

Specifications

Dimensions

  • Overall Height
    95 mm
  • Overall Length
    87 mm
  • Overall Width
    50 mm
  • Port 1 Size/Type
    22 mm ISO

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    74.16 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Closed Center
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    15 (ON) ms, 25 (OFF) ms
  • Seal Material
    Nitrile
  • Set Pressure Range
    +3 to +10 bar
  • Sonic Conductance (C)
    18.9 dm³/(s.bar)
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)