Motion
5812421100

AVENTICS
5812421100

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
Mi Item #01048702
MFR #5812421100
Price$409.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812421100

Solenoid-Operated Air Control Valve - 5 Port, 3 (Closed Center) Position, Double Solenoid
Mi Item #01048702
MFR #5812421100

Mfr description
5812421100 581-2 CC 5W INT W/FC 24VDC N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.90/each

Specifications

Dimensions

  • Overall Height
    95 mm
  • Overall Length
    87 mm
  • Overall Width
    50 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    74.16 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Response Time
    15 (Switch On) ms, 25 (Switch Off) ms
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599-1
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)