Specifications
Dimensions
- Coil Size22 mm
- Inlet SizeBase plate ISO 5599-1
- Outlet SizeBase plate ISO 5599-1
- Port Size - ExhaustBase plate ISO 5599-1
Details
- Actuator TypeElectrically Actuated
- Description Keyword5/3-directional valve
- Flow Direction4-Way
- Flow Rate74.16 cfm
- For Use With Series581
- Function5/3 Closed Center
- Manual Operation TypeLocking
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Maximum Working Pressure145 psi
- MountingSingle base plate principle
- Mounting TypeBase Mounted
- Normal StateCenter Closed
- Number Of Ports5
- Number Of Positions3 (Closed Center)
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Pressure Range3 to 10 bar
- Operating Temperature Range5 to 122 °F
- Pilot TypeInternal Pilot
- Seal MaterialSoft seal
- Solenoid Allowable Voltage Fluct-10 % / +10 %
- Solenoid Electrical EntryPlug
- Solenoid Power Consumption8 VA
- Solenoid Supply Frequency60 Hz
- Solenoid Supply Voltage110 V ac
- Sonic Conductance (C)8.9
- Standards MetISO 5599-1
- StyleSpool
- TypeAir Control Valve
- Valve Function5/3 Closed Center
- Valve Mount TypeBase Mounted
- Valve TypeSpool valve
- Voltage110 V ac
- Voltage Rating110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)