Overview
Mfr description
5812430000 581-2 CC AIR PLT INT NO FC N
Specifications
- Manufacturer Product Page
- Weight0.91 lbs
- Operating Temperature Range-4 to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data