Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.149 in Shaft Dia., 4.448 in OD, 0.866 in Overall Width, HMSA8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01049366
MFR #31490

Mfr description
31490 OIL SEAL
  • Metal-Cased With Inner Case For Heavy-Duty Case Support
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.448 in
  • Overall Width
    0.866 in
  • Shaft Diameter
    3.149 in
  • Weight
    0.32 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMSA8 Design
  • Design Type
    HMSA8
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311885102
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)