Overview
Mfr description
31502 2190 HSS DIE 5-44X13/16OD
Specifications
- Die Outside Diameter13/16 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size#5 – 44
- Die ShapeRound
- Series2190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data