Specifications
Dimensions
- Die Outside Diameter13/16 in
- Thread Size#6 – 32
Details
- Die MaterialHigh Speed Steel
- Die ShapeRound
- Series2190
- Thread DirectionRight Hand
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)