Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 3.150 in Shaft Dia., 3.740 in OD, 0.551 in Overall Width, HMA18 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01049476
MFR #31504

Mfr description
31504 OIL SEAL
  • Metal Cased With Partial Rubber O.D.
  • Non-Spring-Loaded
  • Single-Lip With Auxiliary Dirt/Dust Lip(S) ("Double-Lip" Or "Multi-Lip") Seal.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.740 in
  • Overall Width
    0.551 in
  • Shaft Diameter
    3.150 in
  • Weight
    0.28 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMA18 Design
  • Design Type
    HMA18
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311153775
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)