Overview
Mfr description
31508 2190 HSS DIE 10-32X13/16OD
Specifications
- Die Outside Diameter13/16 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size#10 – 32
- Die ShapeRound
- Series2190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data