Overview
Mfr description
31511 2190 HSS DIE 6-32 X 1" OD
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size#6 – 32
- Die ShapeRound
- Series2190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data