Overview
Mfr description
31526 2195 HSS DIE 1/4-20NCX13/16
Specifications
- Die Outside Diameter13/16 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size1/4 – 20
- Die ShapeRound
- Series2195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data