Overview
Mfr description
31528 2195 HSS DIE 5/16-18X13/16
Specifications
- Die Outside Diameter13/16 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size5/16 – 18
- Die ShapeRound
- Series2195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data