Motion
EN1031534
EN1031534
Mi Item #01049664
MFR #EN1031534
Price$62.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031534
Mi Item #01049664
MFR #EN1031534

Mfr description
31534 3/8-16X1 OD DIE RETHREAD DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.19/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Thread Size
    3/8 – 16

Details

  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Series
    2195
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)