Motion
EN1031535
EN1031535
MI ITEM #01049669
MFR #EN1031535
Your Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031535
MI ITEM #01049669
MFR #EN1031535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.65/each(List $87.00)

Overview

Mfr description
31535 3/8-24X1 OD DIE

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Thread Size
    3/8 – 24
  • Die Shape
    Round
  • Series
    2195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text