Overview
Mfr description
31536 2195 HSS DIE 7/16-14 X 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size7/16 – 14
- Die ShapeRound
- Series2195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data