Motion
EN1031537
EN1031537
MI ITEM #01049680
MFR #EN1031537
Your Price$69.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031537
MI ITEM #01049680
MFR #EN1031537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.04/each(List $79.40)

Overview

Mfr description
31537 7/16-20X1 ID DIE

Specifications

  • Die Outside Diameter
    1 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Thread Size
    7/16 – 20
  • Die Shape
    Round
  • Series
    2195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text