Motion
5813110000

AVENTICS
5813110000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
MI ITEM #01049689
MFR #5813110000
List Price$317.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813110000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Single Pilot
MI ITEM #01049689
MFR #5813110000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.83/each for your price

Overview

Mfr description
5813110000 581-3 SS 5W INT NO FC NO SOL

Specifications

  • Piping Type
    Base Mounted
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Single Pilot
  • Number Of Positions
    2
  • Manual Operation Type
    Locking
  • Flow Rate
    169.51 cfm
  • Operating Medium
    Compressed Air
  • Set Pressure Range
    +3 to +10 bar
  • Operating Pressure Range
    43.5 to 145 psi
  • Operating Temperature Range
    5 to 122 °F
  • Overall Width
    65 mm
  • Overall Height
    107.5 mm
  • Sonic Conductance (C)
    18.9 dm³/(s.bar)
  • Response Time
    21 (ON) ms, 58 (OFF) ms
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    ISO 5599-1
  • Overall Length
    118 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text