Motion
5813110100

AVENTICS
5813110100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #01049693
MFR #5813110100
Price$358.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813110100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #01049693
MFR #5813110100

Mfr description
5813110100 581-3 SS 5W INT NO FC 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.79/each

Specifications

Dimensions

  • Overall Height
    107.5 mm
  • Overall Length
    118 mm
  • Overall Width
    65 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Coefficient Cv Flow Factor Kv
    18.9 L/(s*bar)
  • Flow Direction
    4-Way
  • Flow Rate
    169.51 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Nitrile
  • Set Pressure Range
    +3 to +10 bar
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599-1
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)