Overview
Mfr description
31542 2195 HSS DIE 3/8-16X1-1/2OD
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size3/8 – 16
- Die ShapeRound
- Series2195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data