Motion
EN1031552
EN1031552
MI ITEM #01049779
MFR #EN1031552
Your Price$157.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031552
MI ITEM #01049779
MFR #EN1031552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.02/each(List $180.57)

Overview

Mfr description
31552 2195 HSS DIE 5/8-11 X 2"OD

Specifications

  • Die Outside Diameter
    2 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Thread Size
    5/8 – 11
  • Die Shape
    Round
  • Series
    2195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought