Specifications
Dimensions
- Die Outside Diameter2 in
- Thread Size5/8 – 18
Details
- Die MaterialHigh Speed Steel
- Die ShapeRound
- Series2195
- Thread DirectionRight Hand
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)