Motion
5813111100

AVENTICS
5813111100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #01049787
MFR #5813111100
List Price$408.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813111100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #01049787
MFR #5813111100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$408.59/each for your price

Overview

Mfr description
5813111100 581-3 SS 5W INT W/FC 24VDC N

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    169.51 cfm
  • Manufacturer Product Page
  • Standards Met
    ISO 5599-1
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Operating Pressure Range
    +3 to +10 bar
  • Overall Height
    107.5 mm
  • Overall Length
    118 mm
  • Overall Width
    65 mm
  • Response Time
    21 (ON) ms, 58 (OFF) ms
  • Set Pressure Range
    +3 to +10 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text