Overview
Mfr description
31554 3/4-10NC HSS ADJ RND SPLT DIE
Specifications
- Die MaterialHigh Speed Steel
- Die Outside Diameter2 in
- Die ShapeRound
- Series2195
- Thread DirectionRight Hand
- Thread Size3/4 – 10
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data