Motion
EN1031555
EN1031555
MI ITEM #01049798
MFR #EN1031555
Your Price$165.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031555
MI ITEM #01049798
MFR #EN1031555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.28/each(List $190.07)

Overview

Mfr description
31555 3/4-16X2 OD DIE

Specifications

  • Die Outside Diameter
    2 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Thread Size
    3/4 – 16
  • Die Shape
    Round
  • Series
    2195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text