Specifications
Dimensions
- Die Outside Diameter2 in
- Thread Size7/8 – 9
Details
- Die MaterialHigh Speed Steel
- Die ShapeRound
- Series2195
- Thread DirectionRight Hand
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)