Motion
EN1031560
EN1031560
MI ITEM #01049828
MFR #EN1031560
List Price$94.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031560
MI ITEM #01049828
MFR #EN1031560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.80/each for your price

Overview

Mfr description
31560 2195M 13/16"OD DIE M2.5X.45

Specifications

  • Die Outside Diameter
    13/16 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Size
    M2.5 x 0.45
  • Die Shape
    Round
  • Series
    2195M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text