Motion
EN1031561
EN1031561
MI ITEM #01049832
MFR #EN1031561
Your Price$82.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031561
MI ITEM #01049832
MFR #EN1031561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.44/each(List $94.80)

Overview

Mfr description
31561 2195M 13/16"OD DIE M3X0.5

Specifications

  • Die Outside Diameter
    13/16 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Size
    M3 x 0.5
  • Die Shape
    Round
  • Series
    2195M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text