Motion
EN1031562
EN1031562
MI ITEM #01049839
MFR #EN1031562
List Price$94.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031562
MI ITEM #01049839
MFR #EN1031562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.80/each for your price

Overview

Mfr description
31562 2195M 13/16"OD DIE M3.5X.6

Specifications

  • Die Outside Diameter
    13/16 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Size
    M3.5 x 0.6
  • Die Shape
    Round
  • Series
    2195M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text