Motion
EN1031566
EN1031566
MI ITEM #01049861
MFR #EN1031566
Your Price$78.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031566
MI ITEM #01049861
MFR #EN1031566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.31/each(List $90.06)

Overview

Mfr description
31566 2195M 13/16"OD DIE M6 X 1

Specifications

  • Die Outside Diameter
    13/16 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Size
    M6 x 1
  • Die Shape
    Round
  • Series
    2195M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text