Overview
Mfr description
31569 2195M 1"OD ADJ DIE M8X1.25
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread SizeM8 x 1.25
- Die ShapeRound
- Series2195M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data