Overview
Mfr description
31570 2195M 1"OD ADJ DIE M10X1.5
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread SizeM10 x 1.5
- Die ShapeRound
- Series2195M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data