Specifications
Dimensions
- Die Outside Diameter1-1/2 in
- Thread SizeM18 x 2.5
Details
- Die MaterialHigh Speed Steel
- Die ShapeRound
- Series2195M
- Thread DirectionRight Hand
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)