Motion
EN1031575
EN1031575
MI ITEM #01049910
MFR #EN1031575
List Price$176.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN1031575
MI ITEM #01049910
MFR #EN1031575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.64/each for your price

Overview

Mfr description
31575 2195M ADJ 1-1/2"OD M20X2.5

Specifications

  • Die Outside Diameter
    1-1/2 in
  • Die Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Size
    M20 x 2.5
  • Die Shape
    Round
  • Series
    2195M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text