Motion
5813221000

AVENTICS
5813221000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01050068
MFR #5813221000
Price$382.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813221000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01050068
MFR #5813221000

Mfr description
5813221000 581-3 DS 5W INT W/FC NO SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.10/each

Specifications

Details

  • Flow Rate
    169.51 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Base Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)