Motion
5813241000

AVENTICS
5813241000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01050182
MFR #5813241000
Price$309.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5813241000

Air Piloted Valve - Base Mounted, 5 Port, 2 Position, Double Pilot
Mi Item #01050182
MFR #5813241000

Mfr description
5813241000 581-3 DS LOGIC INT W/FC NO S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.40/each

Specifications

Dimensions

  • Overall Height
    60 mm
  • Overall Length
    118 mm
  • Overall Width
    65 mm
  • Port 4 Size/Type
    12 mm (Pilot)

Details

  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Coefficient Cv Flow Factor Kv
    18.9 L/(s*bar)
  • Flow Direction
    4-Way
  • Flow Rate
    169.51 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile
  • Set Pressure Range
    +1.5 to +16 bar
  • Standards Met
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)