Motion
125-4E1-36  120/60 Valve

Humphrey Product Corporation
125-4E1-36 120/60 Valve

Pneumatic Directional Valve - Inline, 4 Port, 2 Position, 1 Solenoid
MI ITEM #01050791
MFR #125-4E1-36 120/60 Valve
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Humphrey Product Corporation
125-4E1-36 120/60 Valve

Pneumatic Directional Valve - Inline, 4 Port, 2 Position, 1 Solenoid
MI ITEM #01050791
MFR #125-4E1-36 120/60 Valve

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/4 NPSF

Details

  • Flow Rate
    0.27 @ 40 psi
  • Mounting
    Mounting Base
  • Number Of Solenoids
    1
  • Operating Medium
    Air,Inert Gas
  • Operating Pressure Range
    0-125 psi
  • Operating Temperature Range
    -30 to 150 °F
  • Piping Type
    Inline
  • Response Time
    3/12 ms
  • Solenoid Supply Voltage
    120 VAC
  • Type
    Direct Acting
  • Valve Type
    4-Way, 2-Position

Overview

Mfr description
125-4E1-36 120/60 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought