Motion
5814110200

AVENTICS
5814110200

Solenoid-operated Air Control Valve - 4-Way, 24 V ac, Single Solenoid, Plug
Mi Item #01051502
MFR #5814110200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5814110200

Solenoid-operated Air Control Valve - 4-Way, 24 V ac, Single Solenoid, Plug
Mi Item #01051502
MFR #5814110200

Mfr description
5814110200 581-4 SS 5W INT NO FC 24VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coil Size
    22 mm

Details

  • Actuator Type
    Solenoid Operated
  • Description Keyword
    5/2 Normally Closed
  • Flow Direction
    4-Way
  • Flow Rate
    211.89 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    581
  • Function
    5/2 With Spring Return
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    145 psi
  • Mounting
    Plate connection
  • Mounting Type
    Subbase Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 10 bar
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Return Type
    Spring Return
  • Seal Material
    Soft seal
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    Plug
  • Solenoid Power Consumption
    8 VA
  • Solenoid Supply Frequency
    50 Hz
  • Solenoid Supply Voltage
    24 V ac
  • Sonic Conductance (C)
    24.5
  • Standards Met
    ISO 5599-1
  • Style
    Spool
  • Type
    Air Control Valve
  • Valve Function
    5/2 With Spring Return
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    Spool valve
  • Voltage
    24 V ac
  • Voltage Rating
    24 V ac
  • Wiring Type
    DIN 43650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)