Specifications
Dimensions
- Overall Height116 mm
- Overall Length144 mm
- Overall Width75 mm
Details
- ActuationPiloted Pneumatic
- Body MaterialAluminum
- Flow Direction4-Way
- Flow Rate211.89 cfm
- Manual Operation TypeLocking
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Number Of Ports5
- Number Of Positions2
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Pressure Range+3 to +10 bar
- Operating Temperature Range5 to 122 °F
- Response Time26 (ON) ms, 72 (OFF) ms
- Seal MaterialNitrile
- Set Pressure Range+3 to +10 bar
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Standards MetISO 5599-1
Overview
Mfr description
5814111100 581-4 SS 5W INT W/FC 24VDC N