Motion
5814430000

AVENTICS
5814430000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01052467
MFR #5814430000
Price$423.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5814430000

Air Piloted Valve - Base Mounted, 5 Port, 3 (Closed Center) Position, Double Pilot
Mi Item #01052467
MFR #5814430000

Mfr description
5814430000 581-4 CC AIR PLT INT NO FC N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.04/each

Specifications

Details

  • Flow Rate
    176.57 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Normal State
    Closed Center
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -4 to 158 °F
  • Piping Type
    Base Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)