Motion
32006
General Purpose Anti-Seize Lubricant - 6 oz, Can, Color: Silver
MI ITEM #01052690
MFR #32006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 6 oz, Can, Color: Silver
MI ITEM #01052690
MFR #32006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32006 6 OZ PRESSURE CAN W/APPLICATOR

Specifications

  • Type
    General Purpose
  • Container Type
    Can
  • Container Size
    6 oz
  • Water Resistance
    Water Resistant
  • Composition
    Aluminum, Graphite, Nitrogen, Synthetic Base
  • Color
    Silver
  • Temperature Range
    Maximum of +2000 °F
  • Anti-Seize Type
    Compound
  • Max Operating Temperature
    2000 °F
  • Working Temperature
    2000 °F
  • Width
    2.1300 in
  • Base Material
    Aluminum, Graphite Based

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought