Motion
FHP3M3
Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 2250 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01053141
MFR #FHP3M3
List Price$40.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 2250 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01053141
MFR #FHP3M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.71/each for your price

Overview

Mfr description
FHP3M3 STEEL PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2250 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    3/8 in
  • Burst Pressure
    9000 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.164 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text