Motion
FH44F
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01053237
MFR #FH44F
List Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01053237
MFR #FH44F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.31/each for your price

Overview

Mfr description
FH44F STEEL PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Burst Pressure
    16000 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.142 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text